8018 1 15/16
Description
8018 1 15/16 CHAIN COUPLING HUB ; 1-15/16" BORE 4-9/16" HUB DIA
Part # 8018 1 15/16
BDI # 625403
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
6018 1 15/16
Description
6018 1 15/16 CHAIN COUPLING HUB ; 1-15/16" BORE 3-1/2" HUB DIA
Part # 6018 1 15/16
BDI # 623692
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
6018 1 7/8
Description
6018 1 7/8 CHAIN COUPLING HUB ; 1-7/8" BORE 3-1/2" HUB DIA
Part # 6018 1 7/8
BDI # 623698
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling
6022 1 7/8
Description
6022 1 7/8 CHAIN COUPLING HUB ; 1-7/8" BORE 4-1/2" HUB DIA
Part # 6022 1 7/8
BDI # 623728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.67
Length Thru Bore - Millimeter:
53.975
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
114.3
Hub Diameter - Inch:
4.5
Coupling Type:
Chain Coupling
FB6018 X 1 7/8
Description
FB6018 X 1 7/8 CHAIN CPLG FLG ; 1.875" BORE X 3.5" DIA HUB
Part # 099121
BDI # 251534
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
4.7
Length Thru Bore - Millimeter:
47.625
Length Thru Bore - Inch:
1.875
Other Features:
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter:
88.9
Hub Diameter - Inch:
3.5
Coupling Type:
Chain Coupling