Page 1 of 2

Next

Compare
6018 2 1/8

COMPARE

6018 2 1/8

Description
6018 2 1/8 CHAIN CPLG HUB ; 2-1/4" BORE 3-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 6018 2 1/8

BDI # 623701

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.7

Length Thru Bore - Millimeter: 47.625
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : In stock
$ 61.11 / each QTY
8018 2 1/8

COMPARE

8018 2 1/8

Description
8018 2 1/8 CHAIN CPLG HUB ; 2-1/4" BORE 4-9/16" HUB DIA

MARTIN SPROCKET & GR

Part # 8018 2 1/8

BDI # 625406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.27

Length Thru Bore - Millimeter: 60.325
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY
6022 2 1/8

COMPARE

6022 2 1/8

Description
6022 2 1/8 CHAIN CPLG HUB ; 60 CHAIN 22 TEETH

MARTIN SPROCKET & GR

Part # 6022 2 1/8

BDI # 623729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.67

Length Thru Bore - Millimeter: 53.975
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 114.3
Hub Diameter - Inch: 4.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY
FB6018 X 2 1/8

COMPARE

FB6018 X 2 1/8

Description
FB6018 X 2 1/8 CHAIN CPLG FLG ; 2-1/8" BORE 3-1/2" HUB

DODGE

Part # 099124

BDI # 251537

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 4.7
Length Thru Bore - Millimeter: 47.625

Length Thru Bore - Inch: 1.875
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 675 RPM Without Cover
Hub Diameter - Millimeter: 88.9
Hub Diameter - Inch: 3.5
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY
FB8018 X 2 1/8

COMPARE

FB8018 X 2 1/8

Description
FB8018 X 2 1/8 CHAIN CPLG FLG ; NON RETURNABLE

DODGE

Part # 099127

BDI # 251540

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Outside Diameter - Inch: 6.24
Length Thru Bore - Millimeter: 60.325

Length Thru Bore - Inch: 2.375
Other Features: Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 500 RPM Without Cover
Hub Diameter - Millimeter: 115.9
Hub Diameter - Inch: 4.563
Coupling Type: Chain Coupling

Price Inventory : Available to order
Request A Price QTY