05B-1 RIV 10FT
Description
05B-1 10FT RIV ROLLER CHAIN ; 0.315MM PITCH 10FT/BOX
Part # 05B-1 10FT
BDI # 18151208
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B
Component:
Chain
Roller Diameter - Millimeter:
4.978
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
100-2 O/L
Description
100-2 O/L CHAIN OFFSET LINK ; 100-2 1-1/4" CHAIN PITCH COTTERED
Part # 100-2 OL
BDI # 18151227
Features
Roller Width - Inch:
0.75
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Component:
Offset Link
Roller Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
598135
C2050 RIV 10FT
Description
C2050 RIV CONVEYING CHAIN ; C2050 1-1/4" PITCH 10FT/BOX
Part # C2050 RIV 10FT
BDI # 18151827
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
1.25
Chain Size:
C2050
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
Number of Strands:
1
80-1 COT 10FT PK
Description
80-1 COT ROLLER CHAIN ; 80 1" PITCH 10FT/BOX
Part # 80-1 COT 10FT
BDI # 18151751
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
04B-1 C/L
Description
04B-1 C/L CHAIN CONNECTING LINK ; 04B 0.236MM CHAIN PITCH SPRING CLIP
Part # 04B-1 CL
BDI # 18151203
Features
Roller Width - Inch:
0.11
Chain Pitch - Inch:
0.236
Chain Size:
04B
Component:
Connecting Link
Roller Diameter - Millimeter:
3.988
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
598200
Chain Series:
Standard
Internal Special Features:
No