5040X;00105040
Description
5040X ; 00105040 WELDASPROCKET ; SPRKT NO 5040X 5/8" PITCH
Part # 00105040
BDI # 21494788
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
5040X;001050405
Description
5040X ; 001050405 WELDASPROCKET ; SPRKT NO 5040X 5/8" PITCH
Part # 001050405
BDI # 21532440
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Finished Bore
4040X;00104040
Description
4040X ; 00104040 WELDASPROCKET ; SPRKT NO 4040X 1/2" PITCH
Part # 00104040
BDI # 21494751
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore
6040X;001060405
Description
6040X ; 001060405 WELDASPROCKET ; SPRKT NO 6040X 3/4" PITCH
Part # 001060405
BDI # 21495031
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
3540W;001035405
Description
3540W ; 001035405 WELDASPROCKET ; SPRKT NO 3540W 3/8" PITCH
Part # 001035405
BDI # 21532064
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore