12B-23A
Description
12B-23A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003315
BDI # 18119767
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.508
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.907
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Rough Bore
12B-25BH
Description
12B-25BH ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003353
BDI # 18119780
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
12B-27A
Description
12B-27A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003373
BDI # 18119788
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
12B-28A
Description
12B-28A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003379
BDI # 18119792
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Rough Bore
12B-33B
Description
12B-33B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003481
BDI # 18119929
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Rough Bore