05B-2-20A
Description
05B-2-20A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001200
BDI # 18117716
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
08B-20DS
Description
08B-20DS ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002158
BDI # 18118782
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
04B-20B
Description
04B-20B ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH
Part # 2101001117
BDI # 18117638
Features
Chain Pitch - Inch:
0.236
Chain Size:
04B-1
Chain Pitch - Millimeter:
6
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.509
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.602
Pitch Diameter - Millimeter:
38.34
Mounting Method:
Rough Bore
05B-20A
Description
05B-20A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001171
BDI # 18117796
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
081B-20B
Description
081B-20B ROLLER CHAIN SPROCKET ; 1/2" P 20T 10MM MIN PLAIN BORE
Part # 2101001804
BDI # 18118319
Features
Chain Pitch - Inch:
0.5
Chain Size:
081B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.445
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore