28B-50A
Description
28B-50A ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005664
BDI # 18121784
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
16B-3-50A
Description
16B-3-50A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004085
BDI # 18120433
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.926
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.495
Pitch Diameter - Millimeter:
404.52
Mounting Method:
Rough Bore
12B-3-50A
Description
12B-3-50A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003496
BDI # 18119884
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.944
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.371
Pitch Diameter - Millimeter:
303.39
Mounting Method:
Rough Bore
10B-50B
Description
10B-50B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002967
BDI # 18119421
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.954
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.309
Pitch Diameter - Millimeter:
252.82
Mounting Method:
Rough Bore
32B-3-50A
Description
32B-3-50A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006054
BDI # 18122078
Features
Chain Pitch - Inch:
2
Chain Size:
32B-3
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
31.85
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
33.189
Pitch Diameter - Millimeter:
809
Mounting Method:
Rough Bore