H100R96
Description
H100R96 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100R96
BDI # 24346048
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
38.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
38.934
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Bushed
100A96H
Description
100A96H ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 96T A-PLATE W/HT
Part # 100A96
BDI # 18693134
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.204
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
38.934
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
38.204
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
38.934
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
38.204
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
38.934
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
38.204
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
38.934
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
970.38
Mounting Method:
Rough Bore