05B-2-11B
Description
05B-2-11B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001179
BDI # 18117697
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore
05B-2-11A
Description
05B-2-11A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001178
BDI # 18117696
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.118
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.248
Pitch Diameter - Millimeter:
28.39
Mounting Method:
Rough Bore