10BTB72
Description
10BTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB72
BDI # 613913
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
14.328
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569865
Pitch Diameter - Millimeter:
363.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
14.328
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Simplex Type
Global Part Number GPN:
569386
Pitch Diameter - Millimeter:
363.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
14.328
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Simplex Type
Global Part Number GPN:
570359
Pitch Diameter - Millimeter:
363.94
Mounting Method:
Rough Bore
10B-72A
Description
10B-72A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002984
BDI # 18119438
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.328
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.69
Pitch Diameter - Millimeter:
363.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.328
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
363.94
Mounting Method:
Rough Bore