16B-18DS
Description
16B-18DS ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003822
BDI # 18120185
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
16B-19DS
Description
16B-19DS ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003828
BDI # 18120191
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.076
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.593
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Rough Bore
16B-15DS
Description
16B-15DS ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003803
BDI # 18120166
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.81
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.304
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Rough Bore
16B-14DS
Description
16B-14DS ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003797
BDI # 18120160
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
16B-13DS
Description
16B-13DS ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101003790
BDI # 18120153
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Rough Bore