Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Rough Bore
78CS12 1 15/16
Description
78CS12 1 15/16 ENG CHAIN SPROCKET ; 12 TEETH 3-7/8" LTB 10.08" PT DIA
Part # 78CS12 1 15/16
BDI # 624094
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
78CS12 2
Description
78CS12 2 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS12 2
BDI # 624095
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
78CS12 2 15/16
Description
78CS12 2 15/16 ENG CHAIN SPROCKET ; 2.609 P 12T 2-15/16" BORE 10.08"PD C HUB
Part # 78CS12 2 15/16
BDI # 624096
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore
78CS12 2 7/16
Description
78CS12 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS12 2 7/16
BDI # 624098
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.08
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
256.032
Mounting Method:
Finished Bore