Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Split Taper Bushing
Global Part Number GPN:
571308
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
D80R72
Description
D80R72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1175116
BDI # 312046
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Split Taper Bushing
Global Part Number GPN:
10064
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Rough Bore
D80B72 X 5-3/16 3/4X3/8 KW MTO
Description
D80B72 X 5-3/16 3/4X3/8 KW MTO SPROCKET ; 80-2 CHAIN NON STD KW 5-3/16 BORE
Part # D80B72 X 5-3/16 3/4X3/8 KW MTO
BDI # 23779131
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.504
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed