H100BTL31
Description
H100BTL31 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTL31
BDI # 24345922
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
100Q31H
Description
100Q31H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100Q31
BDI # 917954
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.043
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.217
Other Features:
Split Taper Bushing
Global Part Number GPN:
571608
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Bushed
2080TLB15.5
Description
2080TLB15.5 TAPER-LOCK SPROCKET ; EXTENDED PITCH
Part # 2080TLB15.5
BDI # 590404
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.936
Inch - Metric:
Inch
Material:
Steel
Other Features:
Conveyor Series | Double Pitch | Taper Lock Bushing
Pitch Diameter - Millimeter:
252.374
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed