H100B21F X 1-13/16
Description
H100B21 X 1-13/16 RLR CHAIN SPROCKET ; 100 CHAIN 21 TEETH TYPE B 1-13/16IN BORE
Part # H100B21F X 1-13/16
BDI # 21971504
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Finished Bore
H120B15F X 1-13/16
Description
H120B15 X 1-13/16 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH TYPE B 1-13/16IN BORE
Part # H120B15F X 1-13/16
BDI # 21971654
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
H50B17F X 1-13/16
Description
H50B17 X 1-13/16 RLR CHAIN SPROCKET ; 50 CHAIN 17 TEETH TYPE B 1-13/16IN BORE
Part # H50B17F X 1-13/16
BDI # 21971922
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
H80B14F X 1-13/16
Description
H80B14 X 1-13/16 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH TYPE B 1-13/16IN BORE
Part # H80B14F X 1-13/16
BDI # 21972246
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore