Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Rough Bore
100DSTL16H
Description
100DSTL16H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 100DSTL16H
BDI # 589414
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.408
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.034
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.763
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.535
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.234
Pitch Diameter - Millimeter:
394.589
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
100DSTL18H
Description
100DSTL18H TAPER-LOCK SPROCKET ; HARDENED DBL SINGLE
Part # 100DSTL18H
BDI # 589416
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Bushed