100SDS11H
Description
100SDS11H ROLLER CHAIN SPROCKET ; 1-1/4" P 11T HT BORE FOR SDS BUSHING
Part # 100SDS11H
BDI # 614406
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.008
Other Features:
QD Bushing
Global Part Number GPN:
31189
Pitch Diameter - Millimeter:
112.725
Mounting Method:
Bushed
80BS11 1 3/8
Description
80BS11 1 3/8 ROLLER CHAIN SPROCKET ; 1" P 11T 1-3/8" BORE
Part # 80BS11 1 3/8
BDI # 624482
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
With 2 Set Screw
Global Part Number GPN:
34349
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Finished Bore
60BS11W 1 1/4
Description
60BS11W 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 11T 1-1/4" BORE WENCH SPKT
Part # 60BS11W 1 1/4
BDI # 622703
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Winch Sprocket | With 2 Set Screw
Global Part Number GPN:
34074
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
40B11
Description
40B11 ROLLER CHAIN SPROCKET ; 1/2" P 11T 1/2" MIN PLAIN BORE
Part # 40B11
BDI # 620156
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.003
Global Part Number GPN:
36139
Pitch Diameter - Millimeter:
45.08
Mounting Method:
Rough Bore
80SH11
Description
80SH11 ROLLER CHAIN SPROCKET ; 1" P 11T BORE FOR SH BUSHING
Part # 80SH11
BDI # 625373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Other Features:
QD Bushing
Global Part Number GPN:
31137
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Bushed