25B72
Description
25B72 ROLLER CHAIN SPROCKET ; 72T 5.876" OD 1/2" BORE 1/4" PITCH
Part # 25B72
BDI # 742535
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore
25B60
Description
25B60 ROLLER CHAIN SPROCKET ; 60T 4.920" OD 1/2" BORE 1/4" PITCH
Part # 25B60
BDI # 742533
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.777
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.92
Pitch Diameter - Millimeter:
121.336
Mounting Method:
Rough Bore
25B70
Description
25B70 ROLLER CHAIN SPROCKET ; 70T 5.717" OD 1/2" BORE 1/4" PITCH
Part # 25B70
BDI # 742534
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore
25B26H
Description
25B26H ROLLER CHAIN SPROCKET ; 26HT 2.209" OD 3/8" BORE 1/4" PITCH
Part # 25B26H
BDI # 742524
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.074
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.209
Pitch Diameter - Millimeter:
52.68
Mounting Method:
Rough Bore
25B48
Description
25B48 ROLLER CHAIN SPROCKET ; 48T 3.964" OD 1/2" BORE 1/4" PITCH
Part # 25B48
BDI # 742531
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.823
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.964
Pitch Diameter - Millimeter:
97.104
Mounting Method:
Rough Bore