PHS 12B-2B60
Description
PHS 12B-2B60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2B60
BDI # 1286122
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Rough Bore
PHS 12B-2TB60
Description
PHS 12B-2TB60 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB60
BDI # 1286164
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
14.33
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.761
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
363.99
Mounting Method:
Bushed