Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
PHS 25-1A18

COMPARE

PHS 25-1A18

Description
PHS 25-1A18 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 25-1A18

BDI # 1287309

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.44

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.568
Pitch Diameter - Millimeter: 36.576
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 25-1B18

COMPARE

PHS 25-1B18

Description
SKF PHS 25-1B18

SKF

Part # PHS 25-1B18

BDI # 1287338

Features

Chain Pitch - Inch: 0.25
Chain Size: 25
Chain Pitch - Millimeter: 6.35
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 1.44

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 1.568
Pitch Diameter - Millimeter: 36.576
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY