PHS 50-2B54
Description
PHS 50-2B54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2B54
BDI # 1288102
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Rough Bore
PHS 50-2B76
Description
PHS 50-2B76 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2B76
BDI # 1288106
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
PHS 50-2B95
Description
PHS 50-2B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2B95
BDI # 1288108
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
PHS 50-2B84
Description
PHS 50-2B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-2B84
BDI # 1288107
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.715
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.079
Pitch Diameter - Millimeter:
424.57
Mounting Method:
Rough Bore
PHC 50-2SS-O/L
Description
PHC 50-2SS-O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 50-2SS-O/L
BDI # 1280999
Features
Roller Width - Inch:
0.37
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant