PHS 08B-1BH9
Description
PHS 08B-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 08B-1BH9
BDI # 1285042
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
PHS 50-1BH9
Description
PHS 50-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1BH9
BDI # 1292222
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.828
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.093
Pitch Diameter - Millimeter:
46.42
Mounting Method:
Rough Bore
PHS 16B-1BH9
Description
PHS 16B-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1BH9
BDI # 1286290
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.924
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.346
Pitch Diameter - Millimeter:
74.27
Mounting Method:
Rough Bore
PHS 12B-1BH9
Description
PHS 12B-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1BH9
BDI # 1285893
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.193
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.441
Pitch Diameter - Millimeter:
55.7
Mounting Method:
Rough Bore
PHS 06B-1BH9
Description
PHS 06B-1BH9 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1BH9
BDI # 1284607
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.096
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.256
Pitch Diameter - Millimeter:
27.85
Mounting Method:
Rough Bore