PHS 06B-2B48
Description
PHS 06B-2B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2B48
BDI # 1284823
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
PHS 40-2B48
Description
PHS 40-2B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 40-2B48
BDI # 1287736
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
PHS 06B-1B48
Description
PHS 06B-1B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-1B48
BDI # 1284685
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
PHS 06B-1BH48
Description
PHS 06B-1BH48 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1BH48
BDI # 1284686
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
PHS 05B-1B48
Description
PHS 05B-1B48 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B48
BDI # 1284526
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
4.816
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
122.32
Mounting Method:
Rough Bore