PHS 20B-1A59
Description
PHS 20B-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1A59
BDI # 1286649
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
23.487
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
24.204
Pitch Diameter - Millimeter:
596.56
Mounting Method:
Rough Bore
PHS 80-1A59
Description
PHS 80-1A59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A59
BDI # 1288471
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
18.789
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.363
Pitch Diameter - Millimeter:
477.241
Mounting Method:
Rough Bore
PHS 50-1B59
Description
PHS 50-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1B59
BDI # 1288002
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
PHS 50-1TB59
Description
PHS 50-1TB59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1TB59
BDI # 1288076
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.102
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
PHS 60-1B59
Description
PHS 60-1B59 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1B59
BDI # 1288262
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.092
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.522
Pitch Diameter - Millimeter:
357.937
Mounting Method:
Rough Bore