Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Simplex Type
Global Part Number GPN:
571109
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Simplex Type
Global Part Number GPN:
570570
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
06BTB48
Description
06BTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 06BTB48
BDI # 613252
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570300
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Bushed
06B-48A
Description
06B-48A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001743
BDI # 18118258
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.946
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.946
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore