06B-3-9A
Description
06B-3-9A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001727
BDI # 18118219
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.096
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.256
Pitch Diameter - Millimeter:
27.85
Mounting Method:
Rough Bore
06B-3-9B
Description
06B-3-9B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001729
BDI # 18118220
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
1.096
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.256
Pitch Diameter - Millimeter:
27.85
Mounting Method:
Rough Bore