083B-100A
Description
083B-100A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001883
BDI # 18118387
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.918
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
16.185
Pitch Diameter - Millimeter:
404.31
Mounting Method:
Rough Bore
083B-120A
Description
083B-120A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001890
BDI # 18118394
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.101
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.37
Pitch Diameter - Millimeter:
485.165
Mounting Method:
Rough Bore
083B-125A
Description
083B-125A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001891
BDI # 18118395
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.896
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.165
Pitch Diameter - Millimeter:
505.37
Mounting Method:
Rough Bore
083B-110A
Description
083B-110A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001886
BDI # 18118390
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
17.509
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.776
Pitch Diameter - Millimeter:
444.74
Mounting Method:
Rough Bore
083B-114A
Description
083B-114A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001887
BDI # 18118391
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.413
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore