H08B25 X 14MM
Description
08B25 14MM HT RLR CHAIN SPROCKET ; 14MM BORE DIA 25 TEETH
Part # 08B25
BDI # 21850595
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
08BTB25H
Description
08BTB25H ROLLER CHAIN SPROCKET ; 1/2" PITCH 25T HT BORE FOR 1610 BUSHING
Part # 08BTB25H
BDI # 613357
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569006
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Bushed
08B25
Description
08B25 ROLLER CHAIN SPROCKET ; 1/2" PITCH 25T 14MM MIN PLAIN BORE
Part # 08B25
BDI # 613397
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Simplex Type
Global Part Number GPN:
569382
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.258
Other Features:
Simplex Type
Global Part Number GPN:
570070
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore