D10B25H X 16MM RSB
Description
D10B25H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B25
BDI # 22381190
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
D10B25
Description
D10B25 ROLLER CHAIN SPROCKET ; 10 CHAIN 25 TEETH 2 ROW
Part # D10B25
BDI # 607261
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Duplex Type
Global Part Number GPN:
570431
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
D10BTB25
Description
D10BTB25 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10BTB25
BDI # 607244
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570167
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed
10B-2-25B
Description
10B-2-25B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002699
BDI # 18119145
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Rough Bore
10B-2-25TL-2012
Description
10B-2-25TL-2012 ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002700
BDI # 18119146
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.987
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.323
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
126.66
Mounting Method:
Bushed