10B-2-52A
Description
10B-2-52A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002766
BDI # 18119192
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.351
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.708
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Rough Bore
D10B52SS 2-1/8 KW/2SS
Description
D10B52SS 2-1/8 KW/2SS SPROCKET ; 52 TEETH 262.92MM OUTSIDE DIA
Part # D10B52SS 2-1/8 KW/2SS
BDI # 21552197
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.351
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.708
Other Features:
Duplex Type | With 2 Set Screw
Pitch Diameter - Millimeter:
262.92
Mounting Method:
Finished Bore