10B-2-58A
Description
10B-2-58A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002773
BDI # 18119199
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.544
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.903
Pitch Diameter - Millimeter:
293.23
Mounting Method:
Rough Bore