10B-3-85A
Description
10B-3-85A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002941
BDI # 18119378
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
16.914
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
429.62
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing