D120B23
Description
D120B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B23
BDI # 607419
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
Duplex Type
Global Part Number GPN:
30509
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
D120B23H
Description
D120B23H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B23
BDI # 17159960
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Global Part Number GPN:
37163
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
D120B23H
Description
D120B23H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 23 TEETH PILOT BORE
Part # 81018904
BDI # 20639339
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Rough Bore
HD120B23F X 2-11/16
Description
HD120B23 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 23 TEETH 2 STRD 2-11/16IN BORE
Part # D120B23F X 2K
BDI # 21972748
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.814
Pitch Diameter - Millimeter:
279.8
Mounting Method:
Finished Bore