D120B26H
Description
D120B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B26
BDI # 17159963
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Global Part Number GPN:
37166
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
D120B26
Description
D120B26 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D120B26
BDI # 607422
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
Duplex Type
Global Part Number GPN:
30512
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
D120B26H
Description
D120B26H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 26 TEETH PILOT BORE
Part # 81018907
BDI # 20639345
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
D120B26H 3
Description
D120B26H 3 SPROCKET ; 3IN BORE 26 TEETH STEEL
Part # D120B26H 3
BDI # 21445488
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore