Features
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Bushed
E120C45X4-7/16 KW 2SS MTO
Description
E120C45X4-7/16 KW 2SS MTO CHN SPRKT ; 7.5 HOD 4.352 LTB WELDED C STYLE
Part # E120C45X4-7/16 KW 2SS MTO
BDI # 24345466
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-3
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore