Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
19MM Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Simplex Type
Global Part Number GPN:
570547
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
12BTB30H
Description
12BTB30H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB30H
BDI # 614841
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569715
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Bushed
12B30
Description
12B30 ROLLER CHAIN SPROCKET ; RSB 12B-1 CHAIN 30T B-HUB ONE SIDE
Part # 12B30
BDI # 614880
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Simplex Type
Global Part Number GPN:
569051
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore