D12B15 16MM HT
Description
D12B15 16MM HT SPROCKET ; 3/4" PITCH 16MM BORE 15-TEETH DBL STRAND
Part # D12B15
BDI # 21542433
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type
Global Part Number GPN:
570230
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore
D12BTB15
Description
D12BTB15 ROLLER CHAIN SPROCKET ; 12B/3/4"P 15T BORED 1615 BUSHING 2 STRD
Part # D12BTB15
BDI # 607340
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570326
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Bushed
12B-2-15TL-1610
Description
12B-2-15TL-1610 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003238
BDI # 18119639
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Bushed
12B-2-15B
Description
12B-2-15B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003237
BDI # 18119638
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.607
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.63
Mounting Method:
Rough Bore