D12BTB27
Description
D12BTB27 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB27
BDI # 607352
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569426
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Duplex Type
Global Part Number GPN:
569830
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
12B-2-27A
Description
12B-2-27A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003280
BDI # 18119675
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore
12B-2-27TL-2517
Description
12B-2-27TL-2517 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003282
BDI # 18119677
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Bushed
12B-2-27B
Description
12B-2-27B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003281
BDI # 18119676
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.46
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.09
Mounting Method:
Rough Bore