Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Triplex Type
Global Part Number GPN:
569013
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore
12B-3-80A
Description
12B-3-80A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003527
BDI # 18119909
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore
PHS 12B-3C80
Description
PHS 12B-3C80 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3C80
BDI # 1286212
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore