Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Other Features:
QD Bushing
Global Part Number GPN:
31284
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed
140B11
Description
140B11 ROLLER CHAIN SPROCKET ; ROUGH BORE 140 CHAIN 11T B-HUB ONE SIDE
Part # 140B11
BDI # 615577
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.011
Global Part Number GPN:
35985
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Rough Bore
140SF11H
Description
140SF11H ROLLER CHAIN SPROCKET ; 1-3/4" P 11T SF BUSHED W/HARDENED TEETH
Part # H140SF11
BDI # 919861
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
6.213
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.011
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
157.81
Mounting Method:
Bushed