Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Other Features:
Split Taper Bushing
Global Part Number GPN:
571493
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
QD Bushing
Global Part Number GPN:
31255
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Rough Bore
H140R21
Description
H140R21 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178946
BDI # 312337
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
10374
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
140F26H
Description
140F26H ROLLER CHAIN SPROCKET ; 1-3/4" P 26T F BUSHED W/HARDENED TEETH
Part # H140F26
BDI # 919847
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.518
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.463
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
368.757
Mounting Method:
Bushed