D16CTB95
Description
D16CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB95
BDI # 607503
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569990
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
D16CTB42
Description
D16CTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB42
BDI # 607499
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
13.381
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.944
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569122
Pitch Diameter - Millimeter:
339.89
Mounting Method:
Bushed
D16CTB30
Description
D16CTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D16CTB30
BDI # 607496
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570016
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
21.653
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.23
Other Features:
Duplex Type
Global Part Number GPN:
570400
Pitch Diameter - Millimeter:
549.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
25.471
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
Duplex Type
Global Part Number GPN:
569652
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Rough Bore