E60B16H
Description
E60B16H ROLLER CHAIN SPROCKET ; RSB 60-3 CHAIN 16T B-HUB ONE SIDE
Part # E60B16H
BDI # 608623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Triplex Type
Global Part Number GPN:
30856
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
HT60B16
Description
HT60B16 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T60B16
BDI # 913623
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Global Part Number GPN:
572389
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
Split Taper Bushing
Global Part Number GPN:
571362
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Bushed
E60B16H
Description
E60B16H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 16 TEETH PILOT BORE
Part # 81019151
BDI # 20644499
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Rough Bore