Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Split Taper Bushing
Global Part Number GPN:
571364
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Bushed
E60B18H
Description
E60B18H ROLLER CHAIN SPROCKET ; 3/4" P 18T HT TRIPLE 1" MIN PLAIN BORE
Part # E60B18H
BDI # 608625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
Triplex Type
Global Part Number GPN:
30858
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
HT60B18
Description
HT60B18 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T60B18
BDI # 913625
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Global Part Number GPN:
573054
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore
E60B18H
Description
E60B18H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 18 TEETH PILOT BORE
Part # 81019153
BDI # 20644503
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore