Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
QD Bushing
Global Part Number GPN:
30740
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
E60B36
Description
E60B36 ROLLER CHAIN SPROCKET ; 3/4" P 36T TRIPLE 1-1/4" MIN PLAIN BORE
Part # E60B36
BDI # 608636
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Triplex Type
Global Part Number GPN:
30869
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Split Taper Bushing
Global Part Number GPN:
571376
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Global Part Number GPN:
573051
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Rough Bore