Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Triplex Type
Global Part Number GPN:
36428
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore
PHS 60-3C72
Description
PHS 60-3C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-3C72
BDI # 1288418
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.195
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.628
Pitch Diameter - Millimeter:
436.753
Mounting Method:
Rough Bore