120A11
Description
120A11 ROLLER CHAIN SPROCKET ; 120 CHAIN 11 TEETH 1 ROW
Part # 120A11
BDI # 615027
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.009
Global Part Number GPN:
31417
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
360.68
Mounting Method:
Rough Bore
80A11
Description
80A11 ROLLER CHAIN SPROCKET ; 1" P 11T 15/16" MIN PLAIN BORE A PLATE
Part # 80A11
BDI # 624395
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.55
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.006
Global Part Number GPN:
31835
Pitch Diameter - Millimeter:
90.16
Mounting Method:
Rough Bore
H120A11
Description
H120A11 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 11T A-PLATE W/HT
Part # 120A11
BDI # 913858
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.325
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.009
Pitch Diameter - Millimeter:
135.255
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
2.662
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
Simplex Type
Global Part Number GPN:
569337
Pitch Diameter - Millimeter:
67.62
Mounting Method:
Rough Bore