D240C13H X 2 RSB
Description
D240C13H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C13
BDI # 22382127
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
12.536
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.97
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
318.414
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
Split Taper Bushing
Global Part Number GPN:
571359
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.314
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
78CS13 2 7/16
Description
78CS13 2 7/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS13 2 7/16
BDI # 624103
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore
78CS13 2 3/16
Description
78CS13 2 3/16 ENGINEERING CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 78CS13 2 3/16
BDI # 624102
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.9
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
276.86
Mounting Method:
Finished Bore