50B72F X 1-3/4
Description
H50B72F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B72F-1L
BDI # 915370
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Triplex Type
Global Part Number GPN:
30823
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
D08CTB72
Description
D08CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D08CTB72
BDI # 607231
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
11.463
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569750
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
12BTB72
Description
12BTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB72
BDI # 614855
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
17.194
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.628
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569708
Pitch Diameter - Millimeter:
436.73
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.69
Other Features:
Split Taper Bushing
Global Part Number GPN:
9825
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Bushed