Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
200S15
Description
200S15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 3358132
BDI # 312225
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
10938
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Bushed
D200A15H
Description
D200A15H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Part # D200A15
BDI # 913276
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.26
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Global Part Number GPN:
36048
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore
D200B15
Description
D200B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B15
BDI # 607565
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
12.025
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.26
Other Features:
Duplex Type
Global Part Number GPN:
30546
Pitch Diameter - Millimeter:
305.435
Mounting Method:
Rough Bore